Skip Content

DG
GEORGIA BOOT

4"H Men's Work Boots, Steel Toe Type, Soggy Brown, Size 13W

  • Item # 52DM68
  • My Part #
  • Mfr. Model # GS262
  • Catalog Page # N/A
  • Catalog Group # J5245
  • UNSPSC # 46181604
4"H Men's Work Boots, Steel Toe Type, Soggy Brown, Size 13W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The 4"H men's Georgia® Boot Giant Romeo work shoes are designed for long days on the job. Full-grain leather upper is tough, yet soft to the touch. High-performance lining keeps interior dry, mesh-covered removable insole, EVA midsole, steel shank for arch support, 90° heel, steel toe, and slip-resistant polyurethane outsole.

Goodyear® welt construction is very sturdy and durable. The welt (a strip of leather or plastic) is stitched to the upper and midsole. The outsole is then attached with adhesive to the bottom and may also be stitched through the welt.

Footwear features nylon, plastic, hidden, or no eyelets on the upper portion of the shoe. Designed to help reduce the chance of marking or scratching work surfaces.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 13
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color Soggy Brown
  • Height 4"
  • Metatarsal System No
  • Footwear Closure Type Slip On
  • Liner Material Textile
  • Shank Material Steel
  • Footwear Sole Pattern T15 Rubber
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Removable
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Welted
  • Heel Height Less Than 1/2"
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.31
  • Mark II Slip Test Results- Dairy Tile Dry 0.55
  • Mark II Slip Test Results- Dairy Tile Wet 0.51
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • For Outdoor Traction No
  • Style Number GS262
  • ASTM Footwear Class F2413-05
  • CSA Footwear Standard Not Specified
  • Standards F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms