Skip Content

WG
GEORGIA BOOT

12"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Soggy Brown, Size 9-1/2W

  • Item # 34AF73
  • My Part #
  • Mfr. Model # G5655 95 Wide
  • Catalog Page # N/A
  • Catalog Group # H9218
  • UNSPSC # 46181604
Work Boots,9-1/2,W,Brown,Steel,Mens,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $147.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Men’s 11” pull-on boot featuring full-grain leather upper with a molded TPU foot shell that’s waterproof and abrasion resistant. Round toe design gives toes plenty of room. Removable Comfort Core® footbed cushions, helps absorb shock, and keeps feet dry, comfortable, and cool. Durable rubber outsole. Waterproof boot keeps feet dry in most types of wet conditions. Lightweight, flexible cement construction uses strong adhesives to bind upper and outsole together.

Nonmetallic design helps reduce the possibility of marking or scratching work surfaces.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 9-1/2
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color Soggy Brown
  • Height 12"
  • Metatarsal System No
  • Footwear Closure Type Pull On
  • Liner Material Nylon Mesh
  • Shank Material Steel
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole No
  • Insole System Removable Comfort Core Airflow Orthotic
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Footwear Construction Type Cement
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number G5655
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


11 In H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 9-1/2W is rated 4.1 out of 5 by 52.
Rated 5 out of 5 by from Great boots very comfortable Good price look and feel had these boots cant beat Georgia
Date published: 2017-07-21
Rated 5 out of 5 by from Great Boot I have been wearing the Mud dogs for five years now. Love the boot.they are stiff in the beginning and if you take a toilet roll and insert it in the top of the boot, every night for a few nights. It sounds funny but does work. I drive a Gas Tanker so I am in oil, gas products, mud and rain a lot of gravel. These are the best for this. Thanks Mud dog.
Date published: 2017-07-08
Rated 5 out of 5 by from Work very well for the oilfield (solids control) This review is two weeks in. I was concerned when I tried them on and the left was a little tighter than the right around the top of the rubber part. I thought they would be hard to break in as well, they seemed pretty stiff. Two weeks in they have broken in nicely and are not stiff at all. They are true to size; I wear a size 10 athletic shoe and that is the size I purchased. After the inner cushion wears down, I will replace them with my Timberland Pro cushions (which are thicker), but that shouldn't be for a while. I walk through oil-base mud constantly and the waterproof rubber is perfect. I really like the holes at the top that allow me to pull them on. The large opening does allow for more rocks than normal to get in, but it isn't a bad trade-off. I owned Red Wings Worx before, which were great; however, for my work environment, I prefer the Mud Dogs.
Date published: 2017-07-05
Rated 5 out of 5 by from Great work boots I bought my first pair approximately 15 years ago from Academy. They stopped carrying them a few years ago. So, I tried others & I was disappointed.
Date published: 2017-06-21
Rated 5 out of 5 by from muddogs best pair of boots I have ever owned.bought other boots and they don't last or not as comfortable.
Date published: 2017-04-05
Rated 5 out of 5 by from Love them Been wearing muddogs since 2005 wont wear any other boot
Date published: 2017-02-19
Rated 5 out of 5 by from I love these boots I bought a pair several years ago lasted over 10 years they don't work in extreme cold but they are comfortable,they are perfect for my job now,i work in a battery factory
Date published: 2017-02-18
Rated 3 out of 5 by from These boots are very, very, stiff. These boots are too stiff. I'm having a hard time breaking them in.
Date published: 2017-01-16
  • y_2017, m_11, d_17, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_52
  • loc_en_US, sid_34AF73, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.