Skip Content
WG
GEORGIA BOOT

12"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Soggy Brown, Size 14W

  • Item # 34AF65
  • My Part #
  • Mfr. Model # G5655 14 Wide
  • Catalog Page # N/A
  • Catalog Group # H9218
  • UNSPSC # 46181604
Work Boots,14,W,Brown,Steel,Mens,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $147.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Men’s 11” pull-on boot featuring full-grain leather upper with a molded TPU foot shell that’s waterproof and abrasion resistant. Round toe design gives toes plenty of room. Removable Comfort Core® footbed cushions, helps absorb shock, and keeps feet dry, comfortable, and cool. Durable rubber outsole. Waterproof boot keeps feet dry in most types of wet conditions. Lightweight, flexible cement construction uses strong adhesives to bind upper and outsole together.

Nonmetallic design helps reduce the possibility of marking or scratching work surfaces.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 14
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color Soggy Brown
  • Height 12"
  • Metatarsal System No
  • Footwear Closure Type Pull On
  • Liner Material Nylon Mesh
  • Shank Material Steel
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole No
  • Insole System Removable Comfort Core Airflow Orthotic
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Footwear Construction Type Cement
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number G5655
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.3 out of 5 by 22reviewers.
Rated 5 out of 5 by Mink Oil I have had 2 pairs of these boots so far. I am fixin to buy my third pair now. The only problem I have had with these boots is on the first pair. After about a year and a half the seams busted where the leather and rubber meet. On the second pair I used mink oil on all leather and rubber once a week. I also coated the seams that were likely to bust with a very, very heavy coat of mink oil. This allowed me another 6 months of life from the boot before I absolutely had to buy another pair. I am an electrician and do alot of underground conduit work. For a boot to last 2 years for me is amazing. Also would not mind seeing this boot with a composite non-conductive toe for us hardworking electricians out here. July 30, 2015
Rated 2 out of 5 by stitching blew out 2 months after i bought them .really dissapointedin this July 16, 2015
Rated 5 out of 5 by The best pair of boots I ever owned! I recently bought my second pair of Georgia Muddog Work Boots. My first pair lasted over 7 years. These are the most comfortable and durable boots I have ever owned. July 13, 2015
Rated 5 out of 5 by Best Ever My husband loves Georgia Muddogs, we bought these for our wedding so he hasn't worn them yet, but the price was fantastic! I don't think we could have gotten them at this price in store! and the shipping was FAST!!!! I can almost guarantee we will be ordering these once a year from here!!! May 4, 2015
Rated 5 out of 5 by Great Work Boot!!! These wear really nice on concrete...tough boots!! April 18, 2015
Rated 4 out of 5 by My favorite boot Love the style of this boot. I'm a Fuel Transport Driver and I work in all types of weather and around different liquids excellent for my job. The leather part is a little tight to get on. Overall best boot for me April 14, 2015
Rated 4 out of 5 by Great comfort So far so good. These boots are very comfortable and feel great.Pros: service , comfort, styleCons: sole wear March 23, 2015
Rated 1 out of 5 by Poor quality I bought a pair of these boots, and were great for 3 or 4months. Than the inside liner above the steel toe came out and were so uncomfortable to wear i had to switch brands. Was really disappointed in the Georgia Boot co. March 17, 2015
  • 2015-09-08T19:47:38.625-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_22, tr_22
  • loc_en_US, sid_34AF65, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.