Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
GEORG FISCHER

1" Vent Dia. PVC/EPDM Vent Valve, 3/8" Inlet Size

  • Item# 33Z896
  • Mfr. Model# 161595104
  • Catalog Page# N/A
  • UNSPSC# 40141606
1"  Vent Dia. PVC/EPDM Vent Valve, 3/8" Inlet Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vent Valves

Product Details

For use where containers or pipes need to be aerated and/or vented. PVC construction and EPDM seals. Vertical mounting only.

View More

Technical Specs

  • Item Vent Valve
  • Inlet Size 3/8"
  • Body Material PVC/EPDM
  • Connection Type Socket/Threaded
  • Float Material Polypropylene
  • Max. Pressure 240 psi
  • Min. Pressure 1 psi
  • Temp. Range 40 Degrees to 140 Degrees F
  • Vent Dia. 1"
  • Vent Height 7-1/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms