Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NH
GEORG FISCHER

6-1/2" Socket x Socket 2-Way Diaphragm Valve, 72 Coefficient of Volume, EPDM Backing

  • Item# 33Z906
  • Mfr. Model# 161514633
  • Catalog Page# 3608
  • UNSPSC# 40141621
6-1/2" Socket x Socket 2-Way Diaphragm Valve, 72 Coefficient of Volume, EPDM Backing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $243.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.1 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Type 514 PVC Diaphragm Valves

• Max. pressure: 150 psi Temp. range: 0° to 140°F
Allow precise control via a manual handwheel with built-in locking mechanism and position indicator. Socket/threaded connection. EPDM seats. Suitable for chemical feeding and slurry flow control.

View More

Technical Specs

  • Item Diaphragm Valve
  • Valve Design 2-Way
  • Pipe Size 3/4"
  • Connection Socket x Socket
  • Coefficient of Volume 72
  • Length 6-1/2"
  • Max. Pressure 150 psi
  • Fluid Temp. Range 32 Degrees to 140 Degrees F
  • Diaphragm Material EPDM Backing
  • Body Material PVC
  • Seal Material EPDM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.