Skip Content

DV
GEORG FISCHER

CPVC Socket x Socket Ball Valve, Tee, 3" Pipe Size

  • Item # 14A057
  • My Part #
  • Mfr. Model # 163546359
  • Catalog Page # N/A
  • UNSPSC # 40141607
CPVC Ball Valve,True Union,Socket,3" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Type 546 CPVC Ball Valves

• Max. pressure: 150 psi Temp. range: 0° to 176°F
Full-port valves have PTFE dynamically loaded seats that keep constant pressure on ball to prevent leaks. CPVC stem has built-in break point above seals to prevent leaks if the handle is broken off. Valves can be actuated in the field. Suitable for use with clean liquid service, chemicals, and water.
NSF 61 Listed.

View More

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Body Style Inline True Union
  • General Connection Type Socket
  • Valve Structure 2-Piece
  • Pipe Size 3"
  • Connection Type Socket x Socket
  • Port Full
  • Max. Pressure 150 psi CWP
  • Max. Steam Pressure 0 psi WSP
  • Temp. Range 32 Degrees to 176 Degrees F
  • Ball Material CPVC
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Type Tee
  • Handle Material Glass Filled Polypropylene
  • Stem Material CPVC
  • Body Seal Material FPM
  • Features Integrated Stainless Steel Mounting Inserts
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic
  • Standards ASTM 1970-01, ASTM D1784, USP Class VI, FDA, NSF 61
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms