Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

GEOCEL Hybrid Sealant: 2300, Black, 10 oz Container Size, Cartridge

Item 
32ZT75
Mfr. Model 
GC66103
Color 
Black

Product Details

Catalog Page
N/A
Catalog Group
K8447
Brand
GEOCEL
Series
2300
Manufacturer Part Number
GC66103
Sealant Base
Hybrid
Application
Window, Door, Siding and Trim
Environment
Outdoor
Container Size
10 oz
Container Type
Cartridge
Color
Black
Full Cure Time
5 day
Working Time
2 hr
Minimum Application Temperature
0 °F
Maximum Application Temperature
140 °F
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
180 °F
Resistance Properties
Mildew Resistant; Mold Resistant; Nonshrinking; Ultraviolet Resistant; Waterproof
Finishing Features
Paintable
UNSPSC
31201606
Country of Origin
USA (subject to change)
Product Description

These hybrid caulks and sealants fill gaps and holes around windows, doors, siding, and trim to seal structures against weather. They meet standards for exterior use to resist rain, wind, freezing temperatures, and UV light.

Compatible Products