Skip Content

C3
GENUINE FIRST AID

First Aid Kit Refill, Refill, Cardboard Case Material, Industrial, 100 People Served Per Kit

  • Item # 53JG96
  • My Part #
  • Mfr. Model # 9994-7512
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit Refill,100 People Served close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $85.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit Refill
  • First Aid Kit Type Refill
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 76-100
  • Unitized No
  • People Served Per Kit 100
  • Case Material Cardboard
  • First Aid Kit Mounting Type No Mounting
  • Height 10"
  • Width 14"
  • Depth 10"
  • Waterproof No
  • First Aid Kit Application Industrial
  • Number of Components 363
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
  • First Aid ANSI Kit Type I
  • Includes (10) 1.8g Burn Treatment, First Aid Guide, (2) 1/2 oz. Eyewash/Skin Rinse, (4) Sterile Eye Pad, (8) 3" x 3" Sterile Dressing Gauze, (2) 2" Sterile Bandage Conforming Gauze, 4" x 4" Burn Dressing, (2) 5'' x 9'' Trauma Pad, Triangular Bandage, 5'' x 6'' Cold Pack, Bandage Scissors, (6) Pair Nitrile Gloves, CPR Face Shield, Tweezers, (8) Fingertip Bandage, (8) Knuckle Bandage, (50) 1" x 3" Fabric Bandage, (4) 4" Compress Bandage, (10) 0.9g Triple Antibiotic Ointment, (20) Alcohol Prep Pad, (10) Insect Sting Relief Wipes, (10) 0.9g Hand Sanitizer, Adhesive Tape Tri-Cut, (50) Pain and Ache Tablet Two Per Pouch, (50) Acetaminophen Tablet Two Per Pouch, 3 oz. Antiseptic Spray, (100) 1" x 3" Adhesive Bandage
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.