Skip Content

ST
GENUINE FIRST AID

First Aid Kit, Kit, Metal Case Material, Industrial, 10 People Served Per Kit

  • Item # 53JG82
  • My Part #
  • Mfr. Model # 9999-2156
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,Bulk,Class A,10 People close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.42 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Unitized No
  • People Served Per Kit 10
  • Case Material Metal
  • First Aid Kit Mounting Type Wall Mount
  • Height 4-1/2"
  • Width 7-1/2"
  • Depth 2-3/8"
  • Waterproof Yes
  • First Aid Kit Application Industrial
  • Number of Components 71
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
  • First Aid ANSI Kit Type III
  • Includes (16) 1" x 3" Fabric Bandage, (10) 0.5g Antiseptic Treatment, (10) 0.5g Antibiotic Treatment, (10) 0.9g Burn Treatment, (2) 1/2 oz. Eyewash and Skin Rinse, (6) 0.9g Hand Sanitizer, (2) Sterile Eye Pad, 1/2" x 10 yd. Adhesive Tape, (2) 3" x 3" Sterile Pad, 2" Sterile Bandage Conforming Gauze, 4" x 4" Burn Dressing, (2) 5" x 9" Trauma Pad, Triangular Bandage, 5" x 6" Cold Pack, Bandage Scissors, (2) Pair Nitrile Gloves, CPR Face Shield, First Aid Guide, Hard Plastic Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.