Skip Content

ST
GENUINE FIRST AID

First Aid Kit, Kit, Metal Case Material, Industrial, 25 People Served Per Kit

  • Item # 53JG76
  • My Part #
  • Mfr. Model # 9999-2155
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Metal Case Material, Industrial, 25 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.96 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Metal
  • First Aid Kit Mounting Type Portable,Wall Mount
  • Height 7"
  • Width 9-3/4"
  • Depth 2-3/4"
  • Waterproof Yes
  • First Aid Kit Application Industrial
  • Number of Components 86
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
  • First Aid ANSI Kit Type I,II,III
  • Includes 42" x 42" x 59" Triangular Bandage, (2) 5" x 9" Trauma Pad, (2) 2" x 2" Sterile Pad, (4) 3" x 3" Sterile Pad, (2) Sterile Eye Pad, 2" x 4.1 yd. Roller Gauze, (16) 1" x 3" Adhesive Bandage, (2) Fingertip Bandage, (2) Knuckle Bandage, Elbow/Knee Adhesive Bandage, Butterfly Wound Closure, 1/2" x 5 yd. Adhesive Tape, (2) Pair Medical Exam Gloves, Tweezers, First Aid Guide, Scissors, CPR Breathing Barrier, 4" x 4" Burn Dressing, Cold Pack, (10) 0.5g Antiseptic Treatment, (10) 0.5g Antibiotic Treatment, (10) 0.9g Burn Treatment, (6) 0.9g Hand Sanitizer, (2) 1/2 fl. oz. Eye/Skin Wash, 2 oz. Tube After Burn Gel, Metal Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.