Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
GENUINE FIRST AID

First Aid Kit, Kit, Metal Case Material, Industrial, 50 People Served Per Kit

  • Item # 35KT05
  • Mfr. Model # 9999-2003
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Metal Case Material, Industrial, 50 People Served Per Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $71.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 26-50
  • Unitized Yes
  • People Served Per Kit 50
  • Case Material Metal
  • First Aid Kit Mounting Type Portable, Wall Mount
  • Height 9-1/16"
  • Width 2-3/8"
  • Depth 9-1/16"
  • Waterproof Yes
  • First Aid Kit Application Industrial
  • Number of Components 115
  • Number of Shelves 0
  • Color Red/White/Yellow
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Includes (1) Hard Metal Case with Gasket, (1) Emergency First Aid Guide, (1) CPR Breathing Barrier, 1/Box, (1) Instant Cold Compress, (1) First Aid Tape Roll, 1/2" x 5 yd. 2/Box, (1) Medical Exam Glove, 2/Box, (2) Sterile Gauze Pad, 3" x 3" 4/Box, (1) Trauma Pad, 8" x 10" 1/Box, (2) Triangular Bandage, 42" x 42" x 59" 1/Box, (1) Pressure Bandage, 3" 2/Box, (1) Antiseptic Towelette, 10/Box, (2) Burn Cream, 6/Box, (1) Triple Antibiotic Ointment, 0.9g 10/Box, (1) Eye Pad, (2) Eye Wash, (1) First Aid Tape Roll, (1) Povidone Lodine Preparation Pad, (1) Adhesive Fabric Bandage, 1" x 3" 16/Box, (2) Adhesive Plastic Bandage, 1" x 3" 16/Box, (1) Adhesive Fingertip Fabric Bandage, 8/Box, (1) Adhesive Knuckle Fabric Bandage, 8/Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.