Skip Content

ST
GENUINE FIRST AID

First Aid Kit, Kit, Plastic Case Material, Industrial, 10 People Served Per Kit

  • Item # 35KR99
  • My Part #
  • Mfr. Model # 9999-2005
  • Catalog Page # N/A
  • UNSPSC # 42172001
Unitized Frst Aid Kit,10 Person,Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.26 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This is a 10-unit, 46 piece ANSI compliant kit which holds all 8 ANSI required items in a protective plastic case with a leak proof gasket. Not only meets ANSI Z308.1-2003 requirements but contains a 4" x 5" cold compress and a First Aid Guide as well.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 1-10
  • Unitized Yes
  • People Served Per Kit 10
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable,Wall Mount
  • Height 4-5/8"
  • Width 7-3/4"
  • Depth 7-7/16"
  • Waterproof Yes
  • First Aid Kit Application Industrial
  • Number of Components 54
  • Number of Shelves 1
  • Color Yellow/White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Includes (1) Hard Plastic Case with Gasket, (1) Emergency First Aid Guide, (1) First Aid Tape Roll, 1/2" x 5 yd. 2/Box, (1) Medical Exam Glove, 2/Box, (1) Sterile Gauze Pad, 3" x 3" 4/Box, (1) Trauma Pad, 8" x 10" 1/Box, (1) Triangular Bandage, 42" x 42" x 59" 1/Box, (1) Antiseptic Towelette, 10/Box, (1) Burn Cream, 6/Box, (1) Triple Antibiotic Ointment, 0.9g 10/Box, (1) Adhesive Plastic Bandage, 1" x 3" 16/Box
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.