Skip Content

ST
GENUINE FIRST AID

First Aid Kit, Kit, Plastic Case Material, Industrial, 25 People Served Per Kit

  • Item # 34WK74
  • My Part #
  • Mfr. Model # 9999-2129
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Plastic Case Material, Industrial, 25 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.53 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With the new "Med Mod" system that puts fresh meds into a separate pocket in the kit at the time of sale, you will no longer run the risk of purchasing a kit with expired meds. This kit contains the new and improved Pocket System with more detailed information on how to treat wounds. ANSI Basic kit has all the essentials to be ANSI compliant.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable,Wall Mount
  • Height 6-5/16"
  • Width 2-3/8"
  • Depth 9-1/16"
  • Waterproof Yes
  • First Aid Kit Application Industrial
  • Number of Components 124
  • Number of Shelves 0
  • Color Green/Red/White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Includes (1) Hard Plastic Case with Gasket, (1) Easy Access Pocket System, (1) Emergency First Aid Guide, (1) Instant Cold Compress, (1) Plastic Tweezers, (1) Scissors, (1) 1/2" x 2.5 yds. First Aid Tape Roll, (4) Medical Exam Gloves, (4) 3" x 3" Sterile Gauze Pad, (1) 5" x 9" Trauma Pad, (1) 42" x 42" x 59" Triangular Bandage, (2) 3" x 4.1 yds. Roller Gauze Bandage, (1) 2" x 4.1 yds. Roller Gauze Bandage, (1) Sterile Eye Pad, (4) 4" x 4" Sterile Gauze Pad, (20) Antiseptic Towelette, (6) Burn Cream, (6) 0.9g Triple Antibiotic Ointment, (10) Alcohol Cleansing Pad, (3) AB Wipe, (20) BZK Wipe, (3) Insect Bite Relief Pad, (2) Non-Aspirin, (30) 1" x 3" Adhesive Plastic Bandage, (3) Adhesive Fingertip Fabric Bandage, (3) Adhesive Knuckle Fabric Bandage, (2) Butterfly Wound Closure, (2) 2" x 3" Elbow/Knee Adhesive Plastic Bandage
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.