Navigation Menu New

Access My Account, Order History, Lists and more here.

34WK75 9999-2203 UNSPSC # 42172001

First Aid Kit: 167 Components, 25, White/Red, 4 in Ht, 2 1/8 in Wd

  • Item # 34WK75
  • Mfr. Model # 9999-2203
  • UNSPSC # 42172001
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

First Aid Kit: 167 Components, 25, White/Red, 4 in Ht, 2 1/8 in Wd

  • Item # 34WK75
  • Mfr. Model # 9999-2203
  • UNSPSC # 42172001
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item First Aid Kit
  • Number of Components 167
  • People Served 25
  • Case Material Nylon
  • Color White/Red
  • Height 4 in
  • Width 2 1/8 in
  • Includes (1) Adhesive Fingertip Fabric Bandage, (1) Adhesive Knuckle Fabric Bandages, (1) Antiseptic Towelettes, (1) CPR Breathing Barrier, (1) Easy Access Pocket System, (1) Elbow/Knee Adhesive Plastic Bandages 2 in x 3 in, (1) Emergency Blanket 38 in x 60 in (1) Emergency Poncho 50 in x 80 in, (1) Emergency First Aid Guide, (1) Emergency Preparedness Refill Guide, (1) First Aid Tape Roll 1/2 in x 2.5 yd, (1) Hand Sanitizer 0.9g, (1) Insect Bite Relief Pad, (1) Instant Cold Compresses, (1) Light Stick, (1) Plastic Tweezers, (1) Procedural Mask, (1) Radio with Headphones and Flashlight, (1) Roller Gauze Bandage 2 in x 4.1 yd, (1) Soft-Sided Bag Emergency Preparedness, (1) Sterile Eye Pad, (1) Thermometer Strip, (1) Trauma Pad 5 in x 9 in, (1) Triangular Bandage 42 in x 42 in x 59 in, (1) Triple Antibiotic Ointment 0.9g, (1) Wooden Finger Splint, (10) Cotton Tipped Applicator, (100) Junior Adhesive Plastic Bandage 3/8 in x 1-1/2 in, (2) Adhesive Plastic Bandages 1 in x 3 in, (2) Adhesive Plastic Spot Bandages 7/8 in x 7/8 in, (2) Alcohol Cleansing Pads, (2) Antiseptic Towelettes, (2) Aspirin, (2) Batteries, (2) Burn Cream, (2) Medical Grade Vinyl Gloves, (2) Scissors, (4) Adhesive Plastic Bandages 3/4 in x 3 in, (6) Assorted Safety Pins, Sterile Eye Wash

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top