Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
GENERAC

Manual Transfer Switch, 60A, 125/250V

  • Item# 1TGK7
  • Mfr. Model# 6380
  • Catalog Page# N/A
  • UNSPSC# 39121521
Manual Transfer Switch,60A,125/250V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $585.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 25.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Manual Transfer Switches
Interchangeable breakers allow easy replacement or expansion (up to 16 circuits). Flush- or surface-mount enclosure. All wires clearly marked within 24" flexible nonmetallic tubing. Accommodate Arc-fault and GFCI breakers. Include subfeed lugs for downstream panels.
Portable Generator Installation Components
• UL and C-UL Listed

View More

Technical Specs

  • Item Manual Transfer Switch
  • Max. Wattage 15000
  • Max. Amps 60
  • Required Main Breaker in Load Center (Amp) 100
  • Height 11-1/2"
  • Width 14-3/8"
  • Depth 3-3/8"
  • NEMA Enclosure Type 1
  • Number of Circuits 12
  • Number of Spaces 16
  • Enclosure Material Steel
  • Voltage 125/250
  • Color Gray
  • For Use With 5939, 5940, 5946, 5943, 5796, 5798, 5747, 5930, 5734, 5735, 5802, 5932
  • Includes Wiring Harness with 24" of Flexible Conduit, Fittings and Wire Connectors
  • Max. No. of Tandem Breakers 16
  • Meter Type Dual Watt
  • Mount Wall
  • NEMA Connector CS6365
  • Phase 1
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.