Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROLINE

Round Motor Dual Run Capacitor, 45/5 Microfarad Rating, 370VAC Voltage

  • Item# 5CMW5
  • Mfr. Model# PB450Z050S370DAGR
  • Catalog Page# 81
  • UNSPSC# 32121501
Round Motor Dual Run Capacitor,45/5 Microfarad Rating,370VAC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $34.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aluminum, hermetically-sealed capacitor improves the electrical performance of motors, air conditioners, and refrigeration equipment. PCB-free, and features an aluminum case with steel cover and ¼” male quick-connect terminals with plastic insulators. Protected to 10,000 AFC.

View More

Technical Specs

  • Item Motor Dual Run Capacitor
  • Overall Shape Round
  • Microfarad Rating 45/5
  • Voltage 370VAC
  • Hz 60/50
  • Shape Round
  • Diameter 2"
  • Case Height 3-7/8"
  • Overall Height 4-3/8"
  • EIA UL Base S
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 70 Degrees C
  • Case Material Aluminum
  • Cover Material Steel
  • Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Walking down the sidewalk yesterday morning to get the newspaper, I noticed the fan on the HVAC condenser was spinning at about 2 RPM. Flicking it with a stick got it going and then it blew lots of air. Only a few years old, but probably the capacitor is bad and maybe the motor too. Grainger listed dozens of motors and hundreds of capacitors, so it took me a while and several trips outside to the unit to make sure I was getting something that would fit. They had both the motor and the capacitor I needed at my local store. Three minutes to change out the capacitor, and the fan was running like new again. So, I was able to fix it the same day.(Thank you Grainger!) I'll change out the motor too, just to be sure of no more problems.The capacitor fit exactly and works perfectly. It will take years (I hope) to find out how long it will last, but so far, so good. January 12, 2016
  • 2016-07-23 T02:29:22.100-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5CMW5, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.