Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GENTEQ

1/4 HP Condenser Fan Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 208-230 Voltage, Frame 48YZ

  • Item# 1YJB9
  • Mfr. Model# 5KCP39FGL114S
  • Catalog Page# N/A
  • UNSPSC# 26101604
1/4 HP Condenser Fan Motor,Permanent Split Capacitor,1075 Nameplate RPM,208-230 Voltage,Frame 48YZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $141.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Condenser Fan Motor
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/4
  • No. of Speeds 1
  • Nameplate RPM 1075
  • Frame 48YZ
  • Voltage 208-230
  • Hz 60
  • Phase 1
  • Full Load Amps 1.6-1.8
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Max. Ambient Temp. 60 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Overall Length 11-1/8"
  • Length Less Shaft 5-1/8"
  • Shaft Dia. 1/2"
  • Shaft Length 6"
  • Body Dia. 5-5/8"
  • Stud Quantity 4
  • Mounting Stud Pattern 3-11/16" x 3-11/16"
  • Stud Size 1/8"
  • Lead Length 26"
  • Motor Shaft Design Double-Flat
  • Motor Mounting Position All Angle
  • Features 26" Motor Leads, Water Slinger On Shaft, Mounting Holes In Shell for Capacitor Bracket
  • Duty Continuous
  • Capacitor Required 2MDV4
  • Application Condenser Fan and Heat Pump Units
  • RPM Range 1001-1100
  • Standards UL Recognized (E46035), CSA Certified (MC236833)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.