WV
GENTEQ

3/4 to 1/5 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM

  • Item # 13G413
  • My Part #
  • Mfr. Model # 3467
  • Catalog Page # N/A
  • UNSPSC # 26101602
3/4 to 1/5 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Keep HVAC/R fans moving with this continuous-duty, direct drive blower motor. It features a permanent split capacitor motor design, making it suitable for use in direct-drive fans and blowers. It also features an open air-over motor enclosure design, which mounts within the airflow of the fan to stay cool. Capable of running continuously for an extended period of time without overheating. Includes resilient mounting rings. Auto motor thermal protection allows the motor to start automatically after tripping.

View More

Technical Specs

  • Item Direct Drive Blower Motor
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Open Air-Over
  • HP 3/4 to 1/5
  • Nameplate RPM 1075
  • Voltage 208-230
  • Full Load Amps 4.2
  • Hz 60
  • Phase 1
  • Frame 48
  • Motor Service Factor 1.00
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Duty Continuous
  • No. of Speeds 4
  • Motor Mounting Type Stud
  • Motor Mounting Position Horizontal
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Nominal Efficiency 68.4%
  • Body Dia. 5-5/8"
  • Length Less Shaft 6-1/16"
  • Overall Length 11-3/16"
  • Shaft Dia. 1/2"
  • Shaft Length 5"
  • Motor Shaft Design Double-Flat
  • Capacitor Required 2MDW2
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 5-7/8"
  • Mounting Stud Location Both Ends
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Stud Size #8-32
  • Mounting Stud Length 1/16"
  • Bolt Circle Dia. 5-3/16"
  • RPM Range 1001-1100
  • Standards UL Recognized (E46035)
  • Application Blowers, Fans and Air Circulators
  • Includes Resilient Mounting Rings
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products