WV
GENTEQ

3/4 to 1/5 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 115 Voltage

  • Item # 13G411
  • My Part #
  • Mfr. Model # 3466
  • Catalog Page # N/A
  • UNSPSC # 26101602
3/4 to 1/5 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 115 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $165.15 / each

Web Price $183.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 19.54 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep HVAC/R fans moving with this continuous-duty, direct drive blower motor. It features a permanent split capacitor motor design, making it suitable for use in direct-drive fans and blowers. It also features an open air-over motor enclosure design, which mounts within the airflow of the fan to stay cool. Capable of running continuously for an extended period of time without overheating. Includes resilient mounting rings. Auto motor thermal protection allows the motor to start automatically after tripping.

View More

Technical Specs

  • Item Direct Drive Blower Motor
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Open Air-Over
  • HP 3/4 to 1/5
  • Nameplate RPM 1075
  • Voltage 115
  • Full Load Amps 8.5
  • Hz 60
  • Phase 1
  • Frame 48Y
  • Motor Service Factor 1.00
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Duty Continuous
  • No. of Speeds 4
  • Motor Mounting Type Stud
  • Motor Mounting Position Horizontal
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Nominal Efficiency 67.0%
  • Body Dia. 5-5/8"
  • Length Less Shaft 6-9/16"
  • Overall Length 11-15/16"
  • Shaft Dia. 1/2"
  • Shaft Length 5-1/4"
  • Motor Shaft Design Double-Flat
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 6-3/8"
  • Mounting Stud Location Both Ends
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Stud Size #8-32
  • Mounting Stud Length 1/16"
  • Bolt Circle Dia. 5-3/16"
  • RPM Range 1001-1100
  • Standards UL Recognized (E46035)
  • Application Blowers, Fans and Air Circulators
  • Includes Resilient Mounting Rings
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.