Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
GENTEQ

3/4 HP Condenser Fan Motor, Permanent Split Capacitor, 1625 Nameplate RPM, 208-230 Voltage, Frame 48Y

  • Item# 16U534
  • Mfr. Model# 5KCP39SGU977S
  • Catalog Page# N/A
  • UNSPSC# 26101602
3/4 HP Condenser Fan Motor,Permanent Split Capacitor,1625 Nameplate RPM,208-230 Voltage,Frame 48Y close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $255.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heat Shield™ PSC Condenser Fan Motors
• Enclosure: totally enclosed air-over Stud pattern: 3-5/8" x 3-5/8" Frame: 48 (5-5/8" body dia.) Service factor: 1.0 Insulation: Class B Max. ambient: 70°C Thermal protection: auto Bearings: ball Rotation: CW/CCW Duty: continuous air-over
UL Recognized and CSA Certified.
Heat Shield Motors
Provide operating cost savings and an energy-efficient alternative to shaded pole and permanent split-capacitor designs. Replace PSC motors in residential or light commercial HVAC systems. Clamp screw mounting. 1/2" dia. x 6-1/2"L.

View More

Technical Specs

  • Item Condenser Fan Motor
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Open Air-Over
  • HP 3/4
  • No. of Speeds 2
  • Nameplate RPM 1625
  • Frame 48Y
  • Voltage 208-230
  • Hz 60/50
  • Phase 1
  • Full Load Amps 3.3
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Max. Ambient Temp. 70 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Overall Length 12-3/4"
  • Length Less Shaft 6-1/4"
  • Shaft Dia. 1/2"
  • Shaft Length 6-1/2"
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-1/5"
  • Stud Quantity 4
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Stud Size 8-32
  • Nominal Efficiency 74%
  • Lead Length 48"
  • Motor Shaft Design Double-Flat
  • Motor Mounting Position Vertical Shaft Up
  • Features Reversing Plug
  • Duty Continuous
  • Capacitor Required 5CMU8
  • Application CAC Condenser
  • RPM Range 1601-1700
  • Standards UL Recognized, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.