Skip Content

DV
GENTEQ

1/3 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 115 Voltage

  • Item # 6DLN6
  • My Part #
  • Mfr. Model # 5KCP39HGY931S
  • Catalog Page # N/A
  • UNSPSC # 26101602
Motor,PSC,1/3 HP,1075 RPM,115V,48,OAO close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All OEM Replacement Motors

Technical Specs

  • Item Direct Drive Blower Motor
  • Motor Application OEM Replacement
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Open Air-Over
  • HP 1/3
  • Nameplate RPM 1075
  • Voltage 115
  • Full Load Amps 6.0
  • Frame 48
  • Motor Service Factor 1.00
  • Hz 60
  • Motor Mounting Type T-Flex
  • Motor Bearings Sleeve
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CWSE
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 3
  • Phase 1
  • Shaft Dia. 1/2"
  • Shaft Length 4"
  • Body Dia. 5-3/5"
  • Length Less Shaft 4-11/16"
  • Overall Length 8-11/16"
  • Bolt Circle Dia. 9 and 10"
  • Stud Size 8"
  • Capacitor Required 2MDV4
  • Replacement For Replaces Nordyne Mfr. No. 5KCP39HGY931S and GE 5KCP39HGR025S
  • Application Replaces Nordyne Mfr. No. 5KCP39HGY931S and GE 5KCP39HGR025S
  • RPM Range 1001-1100
  • Standards UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products