C3
GENTEQ

1/2 HP Condenser Fan Motor,Permanent Split Capacitor,1625 Nameplate RPM,460 Voltage,Frame 48Y

  • Item # 16U537
  • My Part #
  • Mfr. Model # 3C007
  • Catalog Page # N/A
  • UNSPSC # 26101602
1/2 HP Condenser Fan Motor,Permanent Split Capacitor,1625 Nameplate RPM,460 Voltage,Frame 48Y close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $223.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 18.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heat Shield™ PSC Condenser Fan Motors
• Enclosure: totally enclosed air-over Stud pattern: 3-5/8" x 3-5/8" Frame: 48 (5-5/8" body dia.) Service factor: 1.0 Insulation: Class B Max. ambient: 70°C Thermal protection: auto Bearings: ball Rotation: CW/CCW Duty: continuous air-over
UL Recognized and CSA Certified.
Heat Shield Motors
Provide operating cost savings and an energy-efficient alternative to shaded pole and permanent split-capacitor designs. Replace PSC motors in residential or light commercial HVAC systems. Clamp screw mounting. 1/2" dia. x 6-1/2"L.

View More

Technical Specs

  • Item Condenser Fan Motor
  • Motor Design Permanent Split Capacitor
  • Phase 1
  • HP 1/2
  • No. of Speeds 2
  • Voltage 460
  • Motor Shaft Rotation CW/CCW
  • Frame 48Y
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Motor Mounting Position Vertical Shaft Up
  • Shaft Dia. 1/2"
  • Shaft Length 6-1/2"
  • Motor Thermal Protection Auto
  • Max. Ambient Temp. 70 Degrees C
  • Nameplate RPM 1625
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Hz 60/50
  • Full Load Amps 1.1
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Overall Length 12"
  • Length Less Shaft 5-1/2"
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-1/5"
  • Stud Quantity 4
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Stud Size 8-32
  • Nominal Efficiency 69.3%
  • Lead Length 48"
  • Motor Shaft Design Double-Flat
  • Features Reversing Plug
  • Duty Continuous
  • Capacitor Required 5CMU4
  • Application CAC Condenser
  • Standards UL Recognized, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.