Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Valve Trim: Moen, For Use With Genta Posi-Temp Bathtub and Shower Faucets, Lever Faucet Handle

Item 
494M25
Mfr. Model 
T2471

Product Details

Catalog Page
N/A
Brand
GENTA
ADA Compliance
Yes
Features
Change Your Faucet Style with out Replacing Any Plumbing, Upgrade Anytime, Instant Installation
For Use With
Genta Posi-Temp Bathtub and Shower Faucets
Includes
Poppets; Seats; Springs
Includes Cartridge
No
Includes Check Stop
No
Includes Drain Stopper
No
Includes Handle
Yes
Includes Stem
No
Includes Trim Plate
Yes
Includes Tub Spout
No
Includes Valve
No
Ligature Resistant
No
Manufacturers Warranty Length
5 yr
Standards
ADA; ASME A112.18; CSA B125.1
Trim Finish
Chrome
Trim Plate Height
6-1/2 in
Trim Plate Material
Brass
Trim Plate Shape
Square
Trim Plate Width
6-1/2 in
Product Type
Valve Trim
UNSPSC
30181503
Country of Origin
USA (subject to change)
Product Description

Bathtub and shower faucet handles and trim kits commonly include the one or two faucet handles, escutcheons (also called cover plates or faucet handle trim), plus any additional decals, mounting hardware, and seals. Some of these kits also include the cartridge.