Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Tub and Shower Trim Kit: Moen, Genta Posi-Temp T2473, Multi Function, Chrome Finish

Item 
494M21
Mfr. Model 
T2473EP

Product Details

Catalog Page
N/A
Brand
GENTA
ADA Compliance
Yes
CEC Compliant
CEC Compliant
Connection Size
5/8 in
Connection Type
IPS
Face Shape
Circle
Fixed Showerhead Flow Rate
1.75 gpm
Fixed Showerhead Thickness
2-11/32 in
Fixed Showerhead Width
4-1/2 in
Includes
Arm; Escutcheon; Flange
Includes Fixed Showerhead
Yes
Includes Handheld Showerhead
No
Includes Handle
Yes
Includes Trim Plate
Yes
Includes Tub Spout
Yes
Includes Valve
No
Ligature Resistant
No
Manufacturers Warranty Length
Lifetime
Showerhead Function
Multi
Showerhead Material
Metal, Plastic
Showerhead Spray Pattern
Regular
Showerhead Type
Wall Mounted
Standards
CSA B125.1; ASME A112.18.1
Trim Finish
Chrome
Tub Spout Type
Pull Up Diverter Spout
Series
Genta Posi-Temp T2473
UNSPSC
40141703
Country of Origin
USA (subject to change)
Product Description

Bathtub spout and fixed showerhead faucet combinations include both bathtub and shower fixtures. These combinations include fixed showerheads with shower arms and flanges, a tub spout with a diverter, and faucet control handles with trim. These components are typically interchangeable without altering the behind-the-wall plumbing and found in single- and multi-family residences, hotels/motels, fitness center locker rooms, and behavioral facilities.