Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Shower Trim Kit: Moen, Genta Posi-Temp T2472, 1.75 gpm Fixed Showerhead Flow Rate, Multi Function

Item 
494M23
Mfr. Model 
T2472EP

Product Details

Catalog Page
N/A
Brand
GENTA
ADA Compliance
Yes
CEC Compliant
CEC Compliant
Connection Size
5/8 in
Connection Type
IPS
Face Shape
Circle
Features
Adjustable Temperature Limit Stop, Pressure Balancing Mechanism
Fixed Showerhead Flow Rate
1.75 gpm
Fixed Showerhead Thickness
2-11/32 in
Fixed Showerhead Width
3-3/4 in
Includes
Arm; Escutcheon; Flange
Includes Fixed Showerhead
Yes
Includes Handheld Showerhead
No
Includes Handle
No
Includes Trim Plate
Yes
Includes Valve
Yes
Ligature Resistant
No
Manufacturers Warranty Length
Lifetime
Showerhead Function
Multi
Showerhead Material
Metal, Plastic
Showerhead Spray Pattern
Regular
Showerhead Type
Wall Mounted
Standards
CSA B125.1; ASME A112.18.1
Trim Finish
Chrome
Series
Genta Posi-Temp T2472
UNSPSC
30181503
Country of Origin
USA (subject to change)
Product Description

Shower faucets with fixed showerheads include the fixed showerhead, attachment arm and flange, plus faucet control handles and trim. These components are interchangeable without altering the behind-the-wall plumbing in residences, hotels/motels, gyms, locker rooms, and behavioral facilities.