Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Gooseneck Kitchen Faucet: Moen, Gena, 1.5 gpm Flow Rate

Item 
494M06
Mfr. Model 
7882BL

Product Details

Catalog Page
N/A
Brand
GENTA
Mounting Type - Faucet
Deck
Faucet Type
Kitchen Sink Faucet
Faucet Activation
Manual
Faucet Handle Material
Metal
Faucet Body Material
Brass
Flow Rate
1.5 gpm
Flow Outlet Type - Faucet
Laminar
Ligature Resistant
No
ADA Compliance
Yes
Standards
ASME A112.18.1/CSA B125.1; IAPMO; NSF 372; NSF 61/9
CEC Compliant
CEC Compliant
Water Inlet Connection Size
3/8 in
Water Inlet Connection Type
Push in Compression
Replacement Cartridge Mfr. Model Number
1255
Includes
Deck Plate; Mounting Hardware
Valve Type - Faucets
Hot/Cold Cartridge
Manufacturers Warranty Length
Lifetime Limited In Residential Use, 10 yr Limited Warranty in Multi-Family Use, 5 yr Limited Warranty In Commercial Installation
Spout Length
8-3/8 in
Spout Height
16 in
Spout Reach
7-11/16 in
Max. Mounting Hole Center Distance
Single Hole
Max. Installation Surface Thickness
2 in
Temperature Control
No
Series
Gena
UNSPSC
40141702
Country of Origin
USA (subject to change)
Product Description

Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for filling stockpots and other tall vessels.