Skip Content


Unshielded Category Cable, Jacket Color: White, Number of Conductor Pairs: 25, 1000 ft. Length

  • Item # 5MD11
  • My Part #
  • Mfr. Model # W2131505
  • Catalog Page # N/A
  • UNSPSC # 26121616
Cable,Cat 3,24 AWG,1000 ft,White close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $570.93 / each

Web Price $1,421.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 113.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Category Cable
• ANSI/TIA/EIA 568A ANSI/ICEA S-90-661 NEMA WC63.1 Solid conductor Carton/spool cable length: 1000 ft. UL and C-UL Listed
Plenum Cable
Type MPP/CMP cables have Flexguard™ flame-retardant PVC jackets with a 0°C low temp. rating and sequential footage markings. For installation in ducts, plenums, and other spaces used as environmental air returns when installed in accordance with NEC Article 800-51(g).
Cat 3 (High Speed)
• 24-ga. conductors 10 Base-T 4 Mbps Token Ring (IEEE 802.5) 52 Mbps ATM T1
Voice/data/LAN cables have excellent transmission characteristics, meeting Cat 3 requirements. For use with telephone systems/voice transmissions.
Category Types

View More

Technical Specs

  • Item Category Cable
  • Category Type 3
  • Plenum Rated Yes
  • Wire Size 24 AWG
  • Number of Conductor Pairs 25
  • Shielded / Unshielded Unshielded
  • Jacket Material PVC
  • Outside Dia. 0.420"
  • Length 1000 ft.
  • Package Type Spool
  • Frequency 16 MHz
  • Jacket Color White
  • Operating Temp. Range -20 Degrees to 75 Degrees C
  • Installation Temp. Range 0 Degrees to 60 Degrees C
  • Standards ANSI/TIA 568-C.2, NEC/CEC Type CMP, UL 444, ICEA S-90-661
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.