WG
GENSPEED

Shielded Category Cable, Jacket Color: Blue, Number of Conductor Pairs: 4, 1000 ft. Length

  • Item # 1MWX9
  • My Part #
  • Mfr. Model # W7133786
  • Catalog Page # N/A
  • UNSPSC # 26121609
Shielded Category Cable, Jacket Color: Blue, Number of Conductor Pairs:  4, 1000 ft. Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $320.92 / each

Web Price $809.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 44.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Category Cable
• ANSI/TIA/EIA 568A ANSI/ICEA S-90-661 NEMA WC63.1 Solid conductor Carton/spool cable length: 1000 ft. UL and C-UL Listed
Riser Cable
Type MPR/CMR cables have flame-retardant PVC jackets with sequential foot markings. They are intended for installation in risers and general horizontal applications when installed in accordance with NEC Article 800-51(g).
Cat 6A
• 23-ga. conductors 10G Base-T 10-Gigabit Ethernet supporting 100m (IEEE 802.3an) 1000 Base-TX Gigabit Ethernet 4/16 Mbps Token Ring 2.4/1.2 Gbps ATM
Excellent for 10-Gig Ethernet, digital video and broadband and baseband analog video. Tru-Mark™ footage marking on cable—from 1000 ft. to 0 ft.—saves time measuring and optimizes inventory.
Category Types

View More

Technical Specs

  • Item - Data Cable Category Cable
  • Category - Data Cable 6A
  • Fire Rating - Data Cable Riser
  • Shielded Yes
  • Jacket Color Blue
  • Spool Length 1000 ft.
  • Package Type - Data Cable Spool
  • Conductor Size - Data Cable 23 AWG
  • Total Number of Conductors - Data Cable 8 (4 Pair)
  • Jacket Material - Wire and Cable PVC
  • NEC Article and Type 800 CMR
  • Outside Dia. 0.305"
  • Solid / Stranded Solid
  • Frequency 500 MHz
  • Operating Temp. Range -20 Degrees to 75 Degrees C
  • Installation Temp. Range 0 Degrees to 60 Degrees C
  • Bend Radius 2-7/16"
  • Pulling Force 32 lb.
  • Standards UL and cUL Type CMR, UL 444, ANSI/TIA/EIA 568B.2-10Draft, ISO/IEC 11801 Ed 2.0, ICEA S-102-700
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS 2011/65/EU Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.