Skip Content

TP
GENIE

Self Propelled Aerial Work Platform, Yes Drive, DC Power Source, 25 ft. 11" Max. Work Height

  • Item # 49FD27
  • My Part #
  • Mfr. Model # GR-20 W/ GATED EXT DECK
  • Catalog Page # 1032
  • UNSPSC # 24101604
Aerial Work Platform,350 lb.,78 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25,657.28 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2451.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Self Propelled Aerial Work Platform
  • Drive Yes
  • Power Source DC
  • Load Capacity 350 lb.
  • Closed Height 6 ft. 6"
  • Max. Work Height 25 ft. 11"
  • Platform Extension 20"
  • Overall Length 53"
  • Overall Width 32"
  • Max. Platform Height 19 ft. 9"
  • Handrail Height 44-3/4"
  • Stowed Height 78"
  • Casters No
  • Drive Wheel Yes
  • Max. Drive Height 19 ft. 9"
  • Max. Speed Elevated 1/2 mph
  • Max. Speed Lowered 2-1/2 mph
  • Tire Size 10"
  • Ground Clearance 2-1/2"
  • Mast Vertical Aluminum Mast
  • Batteries Included Yes
  • Series GR
  • Gross Vehicle Weight 2451 lb.
  • Standards ANSI A92.3, CSA B354.1, EN 280, AS1418.10
  • Includes Battery Charger
  • Manufacturers Warranty Length 1 yr. Electrical, 3 yr. Hydraulic, 5 yr. Structural
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, HI, and PR.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.