Skip Content

TP
GENIE

Scissor Lift, Yes Drive, Battery Power Source, 45 ft. Max. Work Height, 550 lb. Load Capacity

  • Item # 54LW69
  • My Part #
  • Mfr. Model # GS-4047
  • Catalog Page # N/A
  • UNSPSC # 24101617
Scissor Lift, Yes Drive, Battery Power Source, 45 ft. Max. Work Height, 550 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44,823.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7185.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Scissor Lift
  • Drive Yes
  • Power Source Battery
  • Load Capacity 550 lb.
  • Closed Height 8 ft.
  • Max. Work Height 45 ft.
  • Platform Extension 36"
  • Outrigger Footprint L No outriggers
  • Outrigger Footprint W No outriggers
  • Overall Length 100"
  • Overall Width 47"
  • Platform Depth 46"
  • Max. Platform Height 39 ft.
  • Handrail Height 46"
  • Stowed Height 100"
  • Casters No
  • Drive Wheel Yes
  • Max. Drive Height 39 ft.
  • Max. Speed Elevated 1/2 mph
  • Max. Speed Lowered 1-29/32 mph
  • Tire Size 15"
  • Ground Clearance 4"
  • Mast Steel Scissor Linkage
  • Batteries Included Yes
  • Series AWP
  • Gross Vehicle Weight 7185 lb.
  • Standards ANSI
  • Includes Battery Charger
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

  • This item has been restricted from sale in the following states: AK, HI, and PR.

  • This item is restricted for international sale.

  •  

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.