Skip Content

TP
GENIE

Runabout Electric Aerial Work Platform, Yes Drive, DC Power Source, 20 ft. 8" Max. Work Height

  • Item # 38R219
  • My Part #
  • Mfr. Model # GR-15
  • Catalog Page # 1073
  • UNSPSC # 24101604
Runabout Elec AP,SP,OAL53In,H 20.6Ft,DC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24,101.44 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2131.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This GR series aerial work platform is the Runaboutâ„¢ family model. The Runaboutâ„¢ lift is low-weight and compact, helping to increase your productivity with its efficient operation. Drivable at full height, and can be driven through doorways with an operator on board. Convenient for warehousing, stock-picking, transporting, inventory management, and general maintenance.

View More

Technical Specs

  • Item Runabout Electric Aerial Work Platform
  • Drive Yes
  • Power Source DC
  • Load Capacity 500 lb.
  • Closed Height 5 ft. 2"
  • Max. Work Height 20 ft. 8"
  • Platform Extension 20"
  • Overall Length 53"
  • Overall Width 29-1/2"
  • Platform Width 29-1/2"
  • Max. Platform Height 14 ft. 8"
  • Handrail Height 44-3/4"
  • Stowed Height 62"
  • Casters No
  • Drive Wheel Yes
  • Max. Drive Height 14 ft. 8"
  • Max. Speed Elevated 1/2 mph
  • Max. Speed Lowered 2-1/2 mph
  • Ground Clearance 2-1/2"
  • Mast Vertical Aluminum Mast
  • Batteries Included Yes
  • Gross Vehicle Weight 2192 lb.
  • Standards ANSI A92.3, CSA B354.1, EN 280, AS1418.10
  • Includes Battery Charger
  • Manufacturers Warranty Length 5 Years Structural, 1 Year Electrical, 3 Years Hydraulic, 1 Year O-Rings, Seals, Hoses, and Brakes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, and HI.

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.