Skip Content

TP
GENIE

Pneumatic Lift, Manual Push Equipment Lift, 250 lb. Load Capacity, Lifting Height Max.220-1/2"

  • Item # 18F656
  • My Part #
  • Mfr. Model # GH-5.6
  • Catalog Page # 1189
  • UNSPSC # 24101604
Pneumatic Lift, Manual Push Equipment Lift, 250 lb. Load Capacity, Lifting Height Max.220-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,631.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 82.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight and compact, this lift is easy to set up and requires no special tools. Powered by carbon dioxide or compressed air, it can be used to lift, position, and install a wide variety of materials including metal, fiberboard, air ducts, overhead sprinklers, plumbing, drywall, and ceiling panels.

View More

Technical Specs

  • Item Equipment Lift
  • Lift Base Style Fixed Straddle
  • Load Capacity 250 lb.
  • Base Legs Outside Dim. 38"
  • Height Stowed 54"
  • Lift Control Hand Lever
  • Lift Mechanism Pneumatic
  • Lift Mobility Pneumatic Lift, Manual Push
  • Overall Height 54"
  • Overall Width 38"
  • Overall Length 38"
  • Front Wheel Dia. 5"
  • Rear Wheel Dia. 4"
  • Caster Wheel Type (4) Swivel
  • Lifting Height Max. 220-1/2"
  • Lifting Height Min. 54"
  • Frame Material Aluminum
  • Includes 17" x 24" Platform
  • Manufacturers Warranty Length 1 yr.
  • Invertible Forks No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.