Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GENIE

Material Lift, Standard, 650 lb.

  • Item# 18F647
  • Mfr. Model# Super Tower
  • Catalog Page# 1478
  • UNSPSC# 24101604
Material Lift,Standard,650 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $9,231.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 555.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GENIE® Super Tower™ material lift is an industry standard for theatrical productions and entertainment events. Use for lifting lighting, sound systems, theatrical backdrops, and scenery. Standard flat black anodized finish blends in backstage. Compact and portable for easy transport and storage. Use as a single unit, or use 2 or more together to support trusses. Durable steel forks, hand winch lock in place, and reversible winch handle for easy storage. No tools required for set up.

View More

Technical Specs

  • Item Material Lift
  • Base Standard
  • Load Capacity 650 lb.
  • Lifting Height Forks Up 312-1/2"
  • Lifting Height Forks Down 292"
  • Base Legs Outside Dia. 22"
  • Height Stowed 78-3/4"
  • Powered By Manual Winch
  • Load Center 18"
  • Overall Height 78-3/4"
  • Overall Width 79-1/2"
  • Overall Length 73-1/2"
  • Front Wheel Dia. 4"
  • Rear Wheel Dia. 4"
  • Caster Wheel Type (4) Swivel
  • Lifting Height Max. 312-1/2"
  • Lifting Height Min. 6"
  • Fork Length 27-1/2"
  • Fork Width 11-1/2" to 30"
  • Frame Material Aluminum
  • Includes Reversible Winch Handle and Manual One Speed Winch
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.