Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GENIE

Mast Safety Brake, 10" Overall Length, 2" Overall Width, 1" Overall Height

  • Item # 18F638
  • Mfr. Model # MAST BRAKE
  • Catalog Page # N/A
  • UNSPSC # 24101629
Mast Safety Brake, 10" Overall Length, 2" Overall Width, 1" Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mast Safety Brake
  • For Use With Mfr. No. SLC-18
  • Overall Length 10"
  • Overall Width 2"
  • Overall Height 1"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms