Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
GENIE

Manual Lift, Manual Push Equipment Lift, 800 lb. Load Capacity, Lifting Height Max.196"

  • Item # 4YZ90
  • My Part #
  • Mfr. Model # SLA-15 STR
  • Catalog Page # 1188
  • UNSPSC # 24101604
Manual Lift, Manual Push Equipment Lift, 800 lb. Load Capacity, Lifting Height Max.196" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,921.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 376.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Equipment Lift
  • Lift Base Style Adjustable Straddle
  • Load Capacity 800 lb.
  • Lifting Height Forks Down 175-1/2"
  • Base Legs Inside Dim. 23-1/2" to 51"
  • Base Legs Outside Dim. 31-1/2" to 58"
  • Height Stowed 78-1/2"
  • Lift Control Hand Winch
  • Lift Mechanism Chain/Cable
  • Lift Mobility Manual Lift, Manual Push
  • Load Center 18"
  • Overall Height 78-1/2"
  • Overall Width 58"
  • Overall Length 74"
  • Front Wheel Dia. 4"
  • Rear Wheel Dia. 5"
  • Caster Wheel Type (4) Swivel
  • Lifting Height Max. 196"
  • Lifting Height Min. 6"
  • Fork Length 27-1/2"
  • Fork Width 23-1/2"
  • Frame Material Steel
  • Includes Telescoping Mast System and Manual One Speed Winch
  • Warranty 2ACD6
  • Manufacturers Warranty Length 1 yr.
  • Invertible Forks Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.