Skip Content

C3
GENIE

Manual Lift, Manual Push Stacker, 500 lb. Load Capacity, Lifting Height Max. 71"

  • Item # 4YZ84
  • My Part #
  • Mfr. Model # GL-4 STR
  • Catalog Page # 1230
  • UNSPSC # 24101604
Invertible Fork Straddle Lift,500 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,722.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 145.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GENIE® INDUSTRIES manual material stacker has adjustable straddle arms to allow maneuvering close to machinery and pallet racks. This invertible fork straddle lift helps keep wall and overhead-mounted objects steady for installation. Forks can be inverted to provide 2 different min./max. heights. Hold-down mechanism secures load during transport. Reversible winch handle. 500-lb. capacity.

View More

Technical Specs

  • Item Stacker
  • Load Capacity 500 lb.
  • Lifting Height Max. 71"
  • Lifting Height Min. 3-1/2"
  • Fork Length 22-1/2"
  • Fork Width 20-1/2"
  • Base Legs Inside Dim. 21-1/4" to 36"
  • Base Legs Outside Dim. 28-3/4" to 43-1/2"
  • Overall Length 43"
  • Overall Width 28-3/4" to 43-1/2"
  • Overall Height 67-1/2"
  • Load Center 12"
  • Invertible Forks Yes
  • Frame Material Aluminum
  • Caster Wheel Type (2) Swivel
  • Front Caster Dia. 5"
  • Front Wheel Dia. 2"
  • Rear Wheel Dia. 8"
  • Includes Hand Winch for Inverting Forks
  • Lift Base Style Fixed Straddle
  • Lift Control Hand Winch
  • Lift Mechanism Chain/Cable
  • Lift Mobility Manual Lift, Manual Push
  • Manufacturers Warranty Length 1 Year
  • Lifting Height Forks Down 49-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.