Skip Content

TP
GENIE

Steel Load Platform, 24" Overall Length, 22" Overall Width, 6" Overall Height

  • Item # 4YZ76
  • My Part #
  • Mfr. Model # 37148GT
  • Catalog Page # 1189
  • UNSPSC # 24101604
Steel Load Platform, 24" Overall Length, 22" Overall Width, 6" Overall Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $395.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GENIEĀ® INDUSTRIES load platform fits easily over standard forks to handle a variety of odd-shaped loads. Versatile, this 23" L x 22"W platform can also be used as a portable work table. Durable steel construction. Platform fits GENIE lifts, Model Nos. GL-4, GL-8, GL-10, and GL-12, sold separately.

View More

Technical Specs

  • Item Load Platform
  • For Use With Manually Operated Genie Lift
  • Overall Length 24"
  • Overall Width 22"
  • Overall Height 6"
  • Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.