Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GENIE

183" x 80" x 69" 30 gal. Diesel Light Tower Trailer with Battery Pack and Generator

  • Item# 18F654
  • Mfr. Model# AL5L
  • Catalog Page# N/A
  • UNSPSC# 39112001
183" x 80" x 69" 30 gal. Diesel Light Tower Trailer with Battery Pack and Generator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Light Tower Trailer with Battery Pack and Generator
  • Rated Watts 8000
  • Surge Watts 8000
  • Voltage 230
  • Engine Brand Kubota
  • Fuel Type Diesel
  • Amps @ 120/240V 20/30
  • Lamp Type LED
  • Engine Size 1.1L
  • Outlets (1) GFI Duplex 20A/120V, (1) T/L 30A/240V
  • Lamp Watts 270
  • Lamp Voltage 48
  • Number of Lamps 4
  • Lumens 18,000
  • Length 183"
  • Width 80"
  • Height 69"
  • Maximum Extension Height 30 ft.
  • Engine Alternator Brushless
  • Run Time @ Full Load Generator 90 hr. on Fuel., Lights 10 hr. on Battery Pack Alone
  • Sound Level dB 71
  • Engine HP 13.6
  • Fuel Tank Capacity 30 gal.
  • Starter Type Electric
  • Air Cleaner Type Paper
  • Low Oil Shut Down Yes
  • Full Power Switch Yes
  • Circuit Breaker Yes
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Max. VA 8000
  • Includes (8) 6 Volt Sealed Lead Acid Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: AK, AR, AZ, CA, CO, CT, DE, FL, GA, ID, IL, IN, KS, LA, MD, ME, MI, MN, MO, MT, NC, ND, NE, NH, NJ, NM, NY, OH, OR, PA, SD, TX, UT, WA, WV and WY

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.