Skip Content

TP
GENIE

Industrial Platform, No Drive, AC Power Source, 26 ft. 3" Max. Work Height, 350 lb. Load Capacity

  • Item # 38R232
  • My Part #
  • Mfr. Model # IWP-20S AC
  • Catalog Page # 1032
  • UNSPSC # 24101604
Industrial Platform,OAL60In,H 20Ft,AC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12,249.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1415.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

IWP series industrial platform has a rigid aluminum mast designed for strength, reliability, and low maintenance. No outriggers are needed due to automatic level sensing with integrated leveling jacks. Designed with auxiliary platform-lowering feature on both platform and ground controls.

View More

Technical Specs

  • Item Industrial Platform
  • Drive No
  • Power Source AC
  • Load Capacity 350 lb.
  • Closed Height 6 ft. 6"
  • Max. Work Height 26 ft. 3"
  • Overall Length 60"
  • Overall Width 32"
  • Platform Width 26"
  • Max. Platform Height 20 ft. 3"
  • Handrail Height 44-3/4"
  • Stowed Height 78"
  • Casters Yes
  • Drive Wheel No
  • Ground Clearance 1 51/64"
  • Mast Vertical Aluminum Mast
  • Batteries Included No
  • Gross Vehicle Weight 1245 lb.
  • Standards ANSI A92.3, CSA B354.1, EN 280, AS1418.10
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, HI, and PR.

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.