Skip Content

TP
GENIE

Electric Scissor Lift, Yes Drive, DC Power Source, 38 ft. Max. Work Height, 500 lb. Load Capacity

  • Item # 38R226
  • My Part #
  • Mfr. Model # GS-3232
  • Catalog Page # 1073
  • UNSPSC # 24101617
Elec Scissor Lift,SP,OAL 96 In,H 32Ft,DC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44,130.24 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5185.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The compact size, folding guardrails, front-wheel drive, and zero inside turning radius help this lift maneuver in tight spaces around indoor and outdoor construction sites. It can be used for maintenance and installation applications on firm, level surfaces. The automatic leveling hydraulic outrigger system levels the lift on slopes up to 5°. The laser locator option helps you position the unit before outriggers are deployed. The link stack is centered at full elevation and platform extension for machine rigidity. Additional features include solid, nonmarking tires, heavy-duty steel swing-out service trays, a forward-angled joystick for comfortable, accurate control, and an electronic control system that allows for variable-speed DC motor and greater battery efficiency.

View More

Technical Specs

  • Item Electric Scissor Lift
  • Drive Yes
  • Power Source DC
  • Load Capacity 500 lb.
  • Closed Height 7 ft. 10"
  • Max. Work Height 38 ft.
  • Platform Extension 36"
  • Overall Length 96"
  • Overall Width 32"
  • Platform Width 32"
  • Max. Platform Height 32 ft.
  • Handrail Height 43"
  • Stowed Height 94"
  • Casters No
  • Drive Wheel Yes
  • Max. Drive Height 22 ft.
  • Max. Speed Elevated 1/2 mph
  • Max. Speed Lowered 2.2 mph
  • Tire Size 15"
  • Ground Clearance 3-3/4"
  • Mast Steel Scissor Linkage
  • Batteries Included Yes
  • Gross Vehicle Weight 5185 lb.
  • Standards ANSI A92.3, CSA B354.1, EN 280, AS1418.10
  • Includes Battery Charger
  • Manufacturers Warranty Length 5 Years Structural, 1 Year Electrical, 3 Years Hydraulic, 1 Year O-Rings, Seals, Hoses, and Brakes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, and HI.

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.