Skip Content

TP
GENIE

Electric Scissor Lift, Yes Drive, DC Power Source, 26 ft. Max. Work Height, 1200 lb. Load Capacity

  • Item # 38R223
  • My Part #
  • Mfr. Model # GS-2046
  • Catalog Page # 1032
  • UNSPSC # 24101617
Elec Scissor Lift,SP,OAL 96 In,H 26Ft,DC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27,434.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3977.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Start-to-finish lift features rough terrain capability for driving through dirt, sand, and mud. Designed with a patented full-time oscillating axle that automatically adjusts the axle position based on ground conditions.

View More

Technical Specs

  • Item Electric Scissor Lift
  • Drive Yes
  • Power Source DC
  • Load Capacity 1200 lb.
  • Closed Height 7 ft.
  • Max. Work Height 26 ft.
  • Platform Extension 36"
  • Overall Length 96"
  • Overall Width 46"
  • Platform Width 46"
  • Max. Platform Height 20 ft.
  • Handrail Height 43"
  • Stowed Height 84"
  • Casters No
  • Drive Wheel Yes
  • Max. Drive Height 20 ft.
  • Max. Speed Elevated 1/2 mph
  • Max. Speed Lowered 2.2 mph
  • Tire Size 15"
  • Ground Clearance 3-3/4"
  • Mast Steel Scissor Linkage
  • Batteries Included Yes
  • Gross Vehicle Weight 3883 lb.
  • Standards ANSI A92.3, CSA B354.1, EN 280, AS1418.10
  • Includes Battery Charger
  • Manufacturers Warranty Length 5 yr. Structural, 1 yr. Electrical, 3 yr. Hydraulic, 1 yr. O-Rings, Seals, Hoses, and Brakes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, HI, and PR.

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.