Skip Content

DV
GENIE

Dual Personnel Lift, No Drive, DC Power Source, 40 ft. 10" Max. Work Height, 600 lb. Load Capacity

  • Item # 38R217
  • My Part #
  • Mfr. Model # DPL-35S DC
  • Catalog Page # 1073
  • UNSPSC # 24101604
Dual Personnel Lift,OAL 82 In,H 41Ft,DC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

DPL™ series aerial work platform is a dual personal lift which combines tight access maneuverability with enough space for 2 workers and tools on a large platform. Designed with an aluminum mast system, heavy-duty lifting chains, and welded steel base for rugged conditions. Features a convenient handle and nonmarking swivel-lock casters for 360° rotation in small spaces. Platform transports easily with multidirectional forklift pockets, outrigger storage sockets, and sturdy tie-down attachments points.

View More

Technical Specs

  • Item Dual Personnel Lift
  • Drive No
  • Power Source DC
  • Load Capacity 600 lb.
  • Closed Height 6 ft. 6"
  • Max. Work Height 40 ft. 10"
  • Outrigger Footprint L 86"
  • Outrigger Footprint W 68"
  • Overall Length 82"
  • Overall Width 31-1/2"
  • Platform Width 27-1/2"
  • Max. Platform Height 34 ft. 10"
  • Handrail Height 44-3/4"
  • Stowed Height 78"
  • Casters Yes
  • Drive Wheel No
  • Ground Clearance 1-51/64"
  • Mast Vertical Aluminum Mast
  • Batteries Included Yes
  • Gross Vehicle Weight 1684 lb.
  • Standards ANSI A92.3, CSA B354.1, EN 280, AS1418.10
  • Includes Outriggers, Battery Charger
  • Manufacturers Warranty Length 1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, and HI.

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products