Skip Content

DV
GENIE

Dual Personnel Lift, No Drive, AC Power Source, 36 ft. Max. Work Height, 750 lb. Load Capacity

  • Item # 38R214
  • My Part #
  • Mfr. Model # DPL-30S AC
  • Catalog Page # N/A
  • UNSPSC # 24101604
Dual Personnel Lift, No Drive, AC Power Source, 36 ft. Max. Work Height, 750 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

DPL™ series aerial work platform is a dual personal lift which combines tight access maneuverability with enough space for 2 workers and tools on a large platform. Designed with an aluminum mast system, heavy-duty lifting chains, and welded steel base for rugged conditions. Features a convenient handle and nonmarking swivel-lock casters for 360° rotation in small spaces. Platform transports easily with multidirectional forklift pockets, outrigger storage sockets, and sturdy tie-down attachments points.

View More

Technical Specs

  • Item Dual Personnel Lift
  • Drive No
  • Power Source AC
  • Load Capacity 750 lb.
  • Closed Height 6 ft. 6"
  • Max. Work Height 36 ft.
  • Outrigger Footprint L 86"
  • Outrigger Footprint W 68"
  • Overall Length 82"
  • Overall Width 31-1/2"
  • Platform Width 27-1/2"
  • Max. Platform Height 30 ft.
  • Handrail Height 44-3/4"
  • Stowed Height 78"
  • Casters Yes
  • Drive Wheel No
  • Ground Clearance 1-51/64"
  • Mast Vertical Aluminum Mast
  • Batteries Included Yes
  • Gross Vehicle Weight 1474 lb.
  • Standards ANSI A92.3, CSA B354.1, EN 280, AS1418.10
  • Includes Outriggers
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, and HI.

  • This item is restricted for international sale.

  •  

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products