Skip Content

TP
GENIE

Dual Personnel Lift, No Drive, DC Power Source, 31 ft. 4" Max. Work Height, 750 lb. Load Capacity

  • Item # 38R213
  • My Part #
  • Mfr. Model # DPL-25S DC
  • Catalog Page # 1073
  • UNSPSC # 24101604
Dual Personnel Lift,OAL 82 In,H 31Ft,DC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17,404.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1568.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DPL™ series aerial work platform is a dual personal lift which combines tight access maneuverability with enough space for 2 workers and tools on a large platform. Designed with an aluminum mast system, heavy-duty lifting chains, and welded steel base for rugged conditions. Features a convenient handle and nonmarking swivel-lock casters for 360° rotation in small spaces. Platform transports easily with multidirectional forklift pockets, outrigger storage sockets, and sturdy tie-down attachments points.

View More

Technical Specs

  • Item Dual Personnel Lift
  • Drive No
  • Power Source DC
  • Load Capacity 750 lb.
  • Closed Height 6 ft. 6"
  • Max. Work Height 31 ft. 4"
  • Outrigger Footprint L 82"
  • Outrigger Footprint W 56-1/2"
  • Overall Length 82"
  • Overall Width 31-1/2"
  • Platform Width 27-1/2"
  • Max. Platform Height 25 ft. 4"
  • Handrail Height 44-3/4"
  • Stowed Height 78"
  • Casters Yes
  • Drive Wheel No
  • Ground Clearance 1-51/64"
  • Mast Vertical Aluminum Mast
  • Batteries Included Yes
  • Gross Vehicle Weight 1481 lb.
  • Standards ANSI A92.3, CSA B354.1, EN 280, AS1418.10
  • Includes Outriggers, Battery Charger
  • Manufacturers Warranty Length 1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, and HI.

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.