Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GENIE

Dual Personnel Lift, No Drive, AC Power Source, 31 ft. 4" Max. Work Height, 750 lb. Load Capacity

  • Item # 38R212
  • My Part #
  • Mfr. Model # DPL-25S AC
  • Catalog Page # N/A
  • UNSPSC # 24101604
Dual Personnel Lift, No Drive, AC Power Source, 31 ft. 4" Max. Work Height, 750 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

DPL™ series aerial work platform is a dual personal lift which combines tight access maneuverability with enough space for 2 workers and tools on a large platform. Designed with an aluminum mast system, heavy-duty lifting chains, and welded steel base for rugged conditions. Features a convenient handle and nonmarking swivel-lock casters for 360° rotation in small spaces. Platform transports easily with multidirectional forklift pockets, outrigger storage sockets, and sturdy tie-down attachments points.

View More

Technical Specs

  • Item Dual Personnel Lift
  • Drive No
  • Power Source AC
  • Load Capacity 750 lb.
  • Closed Height 6 ft. 6"
  • Max. Work Height 31 ft. 4"
  • Outrigger Footprint L 82"
  • Outrigger Footprint W 56-1/2"
  • Overall Length 82"
  • Overall Width 31-1/2"
  • Platform Width 27-1/2"
  • Max. Platform Height 25 ft. 4"
  • Handrail Height 44-3/4"
  • Stowed Height 78"
  • Casters Yes
  • Drive Wheel No
  • Ground Clearance 1-51/64"
  • Mast Vertical Aluminum Mast
  • Batteries Included Yes
  • Gross Vehicle Weight 1371 lb.
  • Standards ANSI A92.3, CSA B354.1, EN 280, AS1418.10
  • Includes Outriggers
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, and HI.

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products