Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
GENIE

Invertible Fork Counterbalanced Lift, 400 lb., Lifting Height Forks Up 120-1/2"

  • Item# 18F633
  • Mfr. Model# GL8 CWB
  • Catalog Page# 1480
  • UNSPSC# 24101604
Invertible Fork Counterbalanced Lift, 400 lb., Lifting Height Forks Up 120-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,647.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 451.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a reversible winch handle, this material stacker helps keep wall- and overhead-mounted objects steady for installation. The forks can be inverted to provide 2 different min./max. heights. The hold-down mechanism secures the load during transport. With no base legs, this counterbalanced stacker allows units to get close to walls, tables, and machines that have little or no clearance below.

View More

Technical Specs

  • Item Invertible Fork Counterbalanced Lift
  • Load Capacity 400 lb.
  • Lifting Height Forks Up 120-1/2"
  • Lifting Height Forks Down 99"
  • Min. Height Forks Down 3-1/2"
  • Fork Length 22-1/2"
  • Fork Width 3"
  • Base Legs Inside Dim. 36"
  • Base Legs Outside Dim. 43-1/2"
  • Overall Length 28-1/2"
  • Overall Width 43-1/2"
  • Overall Height 67-1/2"
  • Load Center 12"
  • Frame Material Aluminum
  • Caster Wheel Type (2) Swivel, (2) Rigid
  • Front Caster Dia. 2"
  • Rear Caster Dia. 5"
  • Front Wheel Dia. 4"
  • Rear Wheel Dia. 8"
  • Includes Hand Winch for Inverting Forks
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.