Skip Content
TP
GENIE

Biosystems Digital Vortex-Genie 2 Mixer

  • Item # 13R288
  • My Part #
  • Mfr. Model # SI-A536
  • Catalog Page # N/A
  • UNSPSC # 41103801
Biosystems Digital Vortex-Genie 2 Mixer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $693.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital control and display of speed from 500-3000 and time for touch is 1-99 seconds, 1-99 minutes for hands-free, or continuous. Unit is equipped with a microplate holder designed for Applied Biosystems microplate protocols.
  • Overall Length 4.8 inches
  • Overall Width 6.5 inches
  • Overall Height 6.5 inches
  • Operating Speed 500-3000 rpm
  • Power Required 120V
  • Material zinc die
  • Special Features True speed feedback, specially designed for Applied Biosystems microplates
  • Includes Microplate Adaptor for Applied Biosystems, Elastic Bands for Applied Biosystems
  • Manufacturers Warranty Length 2 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.