Skip Content

TP
GENIE

Aerial Work Platform, Yes Drive, DC Power Source, 46 ft. Max. Work Height, 500 lb. Load Capacity

  • Item # 48WH90
  • My Part #
  • Mfr. Model # Z-40/23 N RJ
  • Catalog Page # 1032
  • UNSPSC # 24101604
Aerial Work Platform,257 in. L,500 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $86,588.48 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15300.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Genie® Aerial Work Platform Boom Left™ Series provides the ultimate versatility in positioning capabilities, giving a wide range of motion allowing above, below, and horizontal rotation for precise positioning. Works in tight spaces, as well as those difficult to reach, and hard-to-access work areas. Offer quiet emission-free operation in most sensitive work environments.

View More

Technical Specs

  • Item Aerial Work Platform
  • Drive Yes
  • Power Source DC
  • Load Capacity 500 lb.
  • Closed Height 6 ft. 6"
  • Max. Work Height 46 ft.
  • Overall Length 257"
  • Overall Width 59"
  • Max. Platform Height 40 ft. 5"
  • Stowed Height 78"
  • Drive Wheel Yes
  • Max. Drive Height 40 ft. 5"
  • Max. Speed Elevated 11/16 mph
  • Max. Speed Lowered 4-1/2 mph
  • Tire Size 22"
  • Ground Clearance 9-1/2"
  • Mast Steel
  • Batteries Included Yes
  • Series AWP
  • Gross Vehicle Weight 15,300 lb.
  • Standards ANSI
  • Includes Battery Charger
  • Manufacturers Warranty Length 5 yr. Structural, 1 yr. Electrical, 3 yr. Hydraulic, 1 yr. O-Rings, Seals, Hoses, and Brakes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, HI, and PR.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.