Skip Content

TP
GENIE

Portable Aerial Lift,OAL 53 In,H 35Ft,DC

  • Item # 38R207
  • My Part #
  • Mfr. Model # AWP-30S DC
  • Catalog Page # 1032
  • UNSPSC # 24101604
Portable Aerial Lift,OAL 53 In,H 35Ft,DC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12,012.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 867.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aerial Work Platform AWP™ Series features user-friendly controls with auxiliary platform lowering. Designed with durable, exclusive Genie® mast system and rocker base system for easy maneuvering around and over obstacles. Small outrigger allows for positioning close to walls. Use with Super Straddle accessory No. 38R201 (sold separately) to work over fixed seating.

View More

Technical Specs

  • Item Aerial Work Platform
  • Drive No
  • Power Source DC
  • Load Capacity 350 lb.
  • Closed Height 6 ft. 6"
  • Max. Work Height 36 ft. 5"
  • Outrigger Footprint L 69-1/4"
  • Outrigger Footprint W 61-1/4"
  • Overall Length 53"
  • Overall Width 29"
  • Platform Width 26"
  • Max. Platform Height 29 ft. 6"
  • Handrail Height 44-3/4"
  • Stowed Height 78"
  • Casters Yes
  • Drive Wheel No
  • Ground Clearance 1-51/64"
  • Mast Vertical Aluminum Mast
  • Batteries Included Yes
  • Gross Vehicle Weight 867 lb.
  • Standards ANSI A92.3, CSA B354.1, EN 280, AS1418.10
  • Includes Outriggers, Battery Charger
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, HI, and PR.

  • This item is restricted for international sale.

  •  

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.