Skip Content
TP
GENIE

Aerial Work Platform, No Drive, DC Power Source, 30 ft. 11" Max. Work Height, 350 lb. Load Capacity

  • Item # 38R205
  • Mfr. Model # AWP-25S DC
  • Catalog Page # 1073
  • UNSPSC # 24101604
Aerial Work Platform, No Drive, DC Power Source, 30 ft. 11" Max. Work Height, 350 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $11,045.76 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 817.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aerial Work Platform AWP™ Series features user-friendly controls with auxiliary platform lowering. Designed with durable, exclusive Genie® mast system and rocker base system for easy maneuvering around and over obstacles. Small outrigger allows for positioning close to walls. Use with Super Straddle accessory No. 38R201 (sold separately) to work over fixed seating.

View More

Technical Specs

  • Item Aerial Work Platform
  • Drive No
  • Power Source DC
  • Load Capacity 350 lb.
  • Closed Height 6 ft. 6"
  • Max. Work Height 30 ft. 11"
  • Outrigger Footprint L 60-3/4"
  • Outrigger Footprint W 52-3/4"
  • Overall Length 51-1/2"
  • Overall Width 29"
  • Platform Width 26"
  • Max. Platform Height 24 ft. 11"
  • Handrail Height 44-3/4"
  • Stowed Height 78"
  • Casters Yes
  • Drive Wheel No
  • Ground Clearance 1-51/64"
  • Mast Vertical Aluminum Mast
  • Batteries Included Yes
  • Gross Vehicle Weight 817 lb.
  • Standards ANSI A92.3, CSA B354.1, EN 280, AS1418.10
  • Includes Outriggers, Battery Charger
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK and HI

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.